Zoro Homepage

Valve, Ball, T-21, 3/4", CPVC, EPDM, Flanged

  • Mfr # 1612007

  • Zoro # G6195417


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4in
Connection Type
FLANGED
Standards
ANSI 150
Body Material
CPVC,EPDM
Max. Pressure
150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1612007
Zoro #
G6195417
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3/4in

Details

Connection Type
FLANGED
Item
Valve,Ball,T-21,3/4",CPVC,EPDM,Flanged
Standards
ANSI 150
Body Material
CPVC,EPDM
Max. Pressure
150 PSI

Description

Pressure rated up to 230 psi (PVC, CPVC, PVDF). Double O-ring seals on stem for added protection. Full bore, sizes 1/2" – 2". Full vacuum rated, all sizes. Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.