
Valve, Ball, T-21, 3/4", PVC, FKM, Flanged
Mfr # 1608007
Zoro # G6195268
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4in
Connection Type
FLANGED
Standards
ANSI 150
Max. Pressure
100 PSI
Body Material
PVC,FKM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1608007
Zoro #
G6195268
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
3/4in
Details
Connection Type
FLANGED
Item
Valve,Ball,T-21,3/4",PVC,FKM,Flanged
Standards
ANSI 150
Max. Pressure
100 PSI
Body Material
PVC,FKM
Description
Pressure rated up to 230 psi (PVC, CPVC, PVDF). Double O-ring seals on stem for added protection. Full bore, sizes 1/2" – 2". Full vacuum rated, all sizes. Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.