
Valve, Ball, T-21, 6", CPVC, FKM, Flanged
Mfr # 1616060
Zoro # G6195557
product price: $2,334.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
6in
Connection Type
FLANGED
Max. Pressure
150 PSI
Standards
ANSI 150
Body Material
CPVC,FKM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1616060
Zoro #
G6195557
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
6in
Details
Connection Type
FLANGED
Item
Valve,Ball,T-21,6",CPVC,FKM,Flanged
Max. Pressure
150 PSI
Standards
ANSI 150
Body Material
CPVC,FKM
Description
Valve,Ball,T-21,6 In.,CPVC,FKM,Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.