Zoro Homepage

Valve, Ball, Type-21, 1-1/4", CPVC, EPDM, S/T

  • Mfr # 1609012

  • Zoro # G6201419


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4 in
Connection Type
FLANGED
Standards
SCH80, NPT
Max. Pressure
150 PSI
Body Material
CPVC,EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1609012
Zoro #
G6201419
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1 1/4 in

Details

Connection Type
FLANGED
Item
Valve,Ball,Type-21,1-1/4",CPVC,EPDM,S/T
Standards
SCH80, NPT
Max. Pressure
150 PSI
Body Material
CPVC,EPDM

Description

Pressure rated up to 230 psi (PVC, CPVC, PVDF). Double O-ring seals on stem for added protection. Full bore, sizes 1/2" – 2". Full vacuum rated, all sizes. Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.