
Valve, Ball, Type-21, 2", CPVC, EPDM, S/T
Mfr # 1609020
Zoro # G6201577
product price: $191.48
/ea
Free Shipping & Returns
Key Features
Pipe Size
2in
Connection Type
FLANGED
Standards
SCH80, NPT
Max. Pressure
150 PSI
Body Material
CPVC,EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1609020
Zoro #
G6201577
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
2in
Details
Connection Type
FLANGED
Item
Valve,Ball,Type-21,2",CPVC,EPDM,S/T
Standards
SCH80, NPT
Max. Pressure
150 PSI
Body Material
CPVC,EPDM
Description
Pressure rated up to 230 psi (PVC, CPVC, PVDF). Double O-ring seals on stem for added protection. Full bore, sizes 1/2" – 2". Full vacuum rated, all sizes. Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.