
Valve, Ball, Type-21, 6", PVC, EPDM, Socket
Mfr # 1602060
Zoro # G6201498
product price: $873.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
6in
Connection Type
FLANGED
Max. Pressure
115 PSI
Body Material
PVC,EPDM
Type
ROUND HANDLE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1602060
Zoro #
G6201498
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
6in
Details
Connection Type
FLANGED
Item
Valve,Ball,Type-21,6",PVC,EPDM,Socket
Max. Pressure
115 PSI
Body Material
PVC,EPDM
Type
ROUND HANDLE
Description
Valve,Ball,Type-21,6 In.,PVC,EPDM,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.