Zoro Homepage

Valve, Ball, Type-21, 6", PVC, FKM, Thread

  • Mfr # 1607060

  • Zoro # G6201461


product price: $1,055.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6in
Connection Type
FLANGED
Max. Pressure
150 PSI
Body Material
PVC,FKM
Standards
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1607060
Zoro #
G6201461
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
6in

Details

Connection Type
FLANGED
Item
Valve,Ball,Type-21,6",PVC,FKM,Thread
Max. Pressure
150 PSI
Body Material
PVC,FKM
Standards
NPT
Type
ROUND HANDLE

Description

Valve,Ball,Type-21,6 In.,PVC,FKM,Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.