Zoro Homepage

Valve, Butterfly, Pool-Pro, 12" Gear

  • Mfr # 3793120

  • Zoro # G6203467


product price: $1,861.99
/ea
Free Shipping & Returns

Key Features

Tube Size
12in
Connection
SOCKET
Max. Water Pressure
150 PSI
Standards
ANSI 150, NSF-61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3793120
Zoro #
G6203467
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
12in

Details

Item
Valve,Butterfly,Pool-Pro,12" Gear
Connection
SOCKET
Max. Water Pressure
150 PSI
Standards
ANSI 150, NSF-61

Description

Submersible - Material of construction allows complete submersion of valve body as all components are compatible with chlorinated water. PVC/PVC/EPDM construction - Ideal for Chlorinated water applications. Blue handle design: Blue handle designates the proper valve is in place for chlorinated water applications. Stainless steel S32101 non-wetted stem: Stem does not come in contact with the media but is still compatible if in direct contact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.