
Valve, Foot, 3", PVC, Socket, EPDM
Mfr # 1235030
Zoro # G6194190
product price: $638.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3in
Connection Type
EPDM
Body Material
PVC,EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1235030
Zoro #
G6194190
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
3in
Details
Item
Valve,Foot,3",PVC,Socket,EPDM
Connection Type
EPDM
Body Material
PVC,EPDM
Description
Uniseat/seal of EPDM or FKM. Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow. May be used vertically or horizontally. Minimum shut-off of 5 psi. All sizes rated for full vacuum service. Solid thermoplastic ball.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.