Zoro Homepage

Valve, Globe, 1-1/2", PVC, Thread, FKM

  • Mfr # 1281015

  • Zoro # G6195100


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Valves
11/2in
Body Material - Valves
PVC,FKM
Pipe Size
1 1/2"
Connection Type
FKM
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1281015
Zoro #
G6195100
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size - Valves
11/2in
Pipe Size
1 1/2"

Details

Body Material - Valves
PVC,FKM
Item
Valve,Globe,1-1/2",PVC,Thread,FKM
Connection Type
FKM
Body Material
PVC

Description

Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.