Zoro Homepage

Valve, Globe, 1-1/4", PVC, Socket, FKM

  • Mfr # 1280012

  • Zoro # G6194997


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Valves
SOCKET,THREADED
Pipe Size - Valves
1 1/4 in
Body Material - Valves
PVC,FKM
Valve Handle Design
LEVER HANDLE
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280012
Zoro #
G6194997
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size - Valves
1 1/4 in
Pipe Size
1 1/4"

Details

Connection Type - Valves
SOCKET,THREADED
Body Material - Valves
PVC,FKM
Valve Handle Design
LEVER HANDLE
Item
Valve,Globe,1-1/4",PVC,Socket,FKM
Body Material
PVC
Connection Type
FKM

Description

Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.