
Valve, Globe, 1", PVC, Socket, FKM
Mfr # 1280010
Zoro # G6195012
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Connection Type - Valves
SOCKET,THREADED
Pipe Size - Valves
1in
Body Material - Valves
PVC,FKM
Valve Handle Design
LEVER HANDLE
Body Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1280010
Zoro #
G6195012
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size - Valves
1in
Pipe Size
1"
Details
Connection Type - Valves
SOCKET,THREADED
Body Material - Valves
PVC,FKM
Valve Handle Design
LEVER HANDLE
Item
Valve,Globe,1",PVC,Socket,FKM
Body Material
PVC
Connection Type
FKM
Description
Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.