Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Globe, 1/2", PVC, Flanged

  • Mfr # 1262005

  • Zoro # G6194927


product price: $64.59
/ea

Key Features

Connection Type - Valves
SOCKET
Pipe Size - Valves
1/2in
Body Material - Valves
PVC,EPDM
Valve Handle Design
LEVER HANDLE
Pipe Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1262005
Zoro #
G6194927
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size - Valves
1/2in
Pipe Size
1/2"

Details

Connection Type - Valves
SOCKET
Body Material - Valves
PVC,EPDM
Valve Handle Design
LEVER HANDLE
Item
Valve,Globe,1/2",PVC,Flanged
Body Material
PVC

Description

Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.