
Valve, Globe, 4", PVC, Flanged, FKM
Mfr # 1282040
Zoro # G6195207
product price: $1,396.99
/ea
Free Shipping & Returns
Key Features
Connection Type - Valves
THREADED
Pipe Size - Valves
4in
Body Material - Valves
PVC,FKM
Valve Handle Design
LEVER HANDLE
Connection Type
FKM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1282040
Zoro #
G6195207
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size - Valves
4in
Pipe Size
4"
Details
Connection Type - Valves
THREADED
Body Material - Valves
PVC,FKM
Valve Handle Design
LEVER HANDLE
Item
Valve,Globe,4",PVC,Flanged,FKM
Connection Type
FKM
Body Material
PVC
Description
Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.