Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Lug, PVC, 3" Pipe Sz, Gear Handle

  • Mfr # 3973030

  • Zoro # G2756402


product price: $1,276.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Tube Size
3in
Pipe Size
3 in
Connection
LUG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3973030
Zoro #
G2756402
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3in
Pipe Size
3 in
Lug Dia.
5/8-11
Bolt Circle Dia.
6 in
Lug Diameter
5/8"-11
Handle Diameter
6.3 in
Nominal Valve Size
3 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Connection
LUG
Max. Water Pressure
150 psi
Max. Vacuum
29.9 in Hg
Handle Type
Gear Operated Handwheel
Temp. Range
30 Degrees to 175 Degrees F
Standards
ISO 5211
Number of Bolt Holes
4
Liner Material
EPDM
Disc Material
Polypropylene
Seal Material
EPDM
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
30 Degrees F
ANSI Flange Class
Class 150
Maximum Pressure - Operating
150 psi
Disc Alignment
Concentric
Number of Flange Bolt Holes
4
Operating Temperature - Maximum
175 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
Connection Type
Lug
Coefficient of Volume (Cv)
300
Vacuum Service Rating
-29.92 in Hg
For Media
Water
Valve Series
57LIS

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 3 in, Temp. Range 30 Degrees to 175 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 5/8-11, Standards ISO 5211

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.