
Valve, Multiport Ball, 1-1/4", CPVC, FKM, Fl
Mfr # 2521012
Zoro # G6197462
product price: $791.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/4 in
Connection Type
SOCKET
Standards
ANSI 150
Max. Pressure
150 PSI
Body Material
CPVC,FKM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2521012
Zoro #
G6197462
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
1 1/4 in
Details
Connection Type
SOCKET
Item
Valve,Multiport Ball,1-1/4",CPVC,FKM,Fl
Standards
ANSI 150
Max. Pressure
150 PSI
Body Material
CPVC,FKM
Type
FOOT VALVE
Description
Valve,Multiport Ball,1-1/4 In.,CPVC,FKM,Fl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.