Zoro Homepage

Valve, Multiport Ball, 1-1/4", CPVC, FKM, Soc

  • Mfr # 2519012

  • Zoro # G6197298


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4 in
Connection Type
FLANGED
Max. Pressure
150 PSI
Body Material
CPVC,FKM
Standards
SCH80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2519012
Zoro #
G6197298
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1 1/4 in

Details

Connection Type
FLANGED
Item
Valve,Multiport Ball,1-1/4",CPVC,FKM,Soc
Max. Pressure
150 PSI
Body Material
CPVC,FKM
Standards
SCH80

Description

Valve,Multiport Ball,1-1/4 In.,CPVC,FKM,Soc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.