Zoro Homepage

Valve, Multiport Ball, 2-1/2", CPVC, EPDM, T

  • Mfr # 2517025

  • Zoro # G6197051


product price: $1,230.99
/ea
Free Shipping & Returns

Key Features

Connection Type
SOCKET,THREADED
Max. Pressure
150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2517025
Zoro #
G6197051
UPC #
-
Country of Origin
Japan

Details

Connection Type
SOCKET,THREADED
Item
Valve,Multiport Ball,2-1/2",CPVC,EPDM,T
Max. Pressure
150 PSI

Description

Pressure ratings up to 150 psi (PVC at 70o F).All ball types interchangeable. Full vacuum rated, all sizes. Capable of blocking flow in a variety of directions PTFE seats with elastomer backing cushion for low operating torques and compensation for wear Large bore sizes for low pressure drops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.