
Valve, Multiport Ball, 3/4", PVC, EPDM, Flgd
Mfr # 2512007
Zoro # G6196598
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4in
Connection Type
FLANGED
Standards
ANSI 150
Max. Pressure
150 PSI
Body Material
PVC,EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2512007
Zoro #
G6196598
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
3/4in
Details
Connection Type
FLANGED
Item
Valve,Multiport Ball,3/4",PVC,EPDM,Flgd
Standards
ANSI 150
Max. Pressure
150 PSI
Body Material
PVC,EPDM
Description
Pressure ratings up to 150 psi (PVC at 70o F).All ball types interchangeable. Full vacuum rated, all sizes. Capable of blocking flow in a variety of directions PTFE seats with elastomer backing cushion for low operating torques and compensation for wear Large bore sizes for low pressure drops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.