Zoro Homepage

Valve, Multiport Ball, 6", CPVC, EPDM, Flgd

  • Mfr # 2518060

  • Zoro # G6197289


product price: $4,215.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6in
Connection Type
FLANGED
Standards
ANSI 150
Body Material
CPVC,EPDM
Max. Pressure
150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2518060
Zoro #
G6197289
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
6in

Details

Connection Type
FLANGED
Item
Valve,Multiport Ball,6",CPVC,EPDM,Flgd
Standards
ANSI 150
Body Material
CPVC,EPDM
Max. Pressure
150 PSI
Type
FOOT VALVE

Description

Valve,Multiport Ball,6 In.,CPVC,EPDM,Flgd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.