Zoro Homepage

Valve, Multiport Ball, 6", CPVC, FKM, Socket

  • Mfr # 2519060

  • Zoro # G6197438


product price: $2,798.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6in
Connection Type
SOCKET
Body Material
CPVC,FKM
Max. Pressure
150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2519060
Zoro #
G6197438
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
6in

Details

Connection Type
SOCKET
Item
Valve,Multiport Ball,6",CPVC,FKM,Socket
Body Material
CPVC,FKM
Max. Pressure
150 PSI

Description

Valve,Multiport Ball,6 In.,CPVC,FKM,Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.