Zoro Homepage

Valve, Multiport Ball, 6", PVC, FKM, Thread

  • Mfr # 2514060

  • Zoro # G6196911


product price: $2,063.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6in
Connection Type
FLANGED
Max. Pressure
110 PSI
Standards
NPT
Body Material
PVC,FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2514060
Zoro #
G6196911
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
6in

Details

Connection Type
FLANGED
Item
Valve,Multiport Ball,6",PVC,FKM,Thread
Max. Pressure
110 PSI
Standards
NPT
Body Material
PVC,FKM
Type
ROUND HANDLE

Description

Valve,Multiport Ball,6 In.,PVC,FKM,Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.