Zoro Homepage

Valve, Pneumatic, 1-1/4, T-21, CPVC/EPDM

  • Mfr # 2919012

  • Zoro # G6202959


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Max. Operating PSI
150 PSI
Standards
ABS
Connection
WAFER
Handle Type
PLASGEAR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2919012
Zoro #
G6202959
UPC #
-
Country of Origin
Japan

Details

Item
Valve,Pneumatic,1-1/4,T-21,CPVC/EPDM
Max. Operating PSI
150 PSI
Standards
ABS
Connection
WAFER
Handle Type
PLASGEAR

Description

Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.