Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Wafer, PVC, 4" Pipe Sz, Gear Handle

  • Mfr # 3793040

  • Zoro # G2756341


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Tube Size
4in
Pipe Size
4 in
Connection
WAFER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3793040
Zoro #
G2756341
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4in
Pipe Size
4 in
Bolt Circle Dia.
7 1/2 in
Lug Dia.
1/4 in
Nominal Valve Size
4 in
Handle Diameter
6.3 in
Lug Diameter
1/4 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Connection
WAFER
Max. Water Pressure
150 psi
Max. Vacuum
29.9 in Hg
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
8
Standards
ISO
Liner Material
EPDM
Disc Material
PVC
Temp. Range
30 Degrees to 120 Degrees F
Seal Material
EPDM
Maximum Pressure - Steam
Not Rated
Connection Type
Wafer
ANSI Flange Class
Class 150
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
380
Disc Alignment
Concentric
Number of Flange Bolt Holes
8
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
30 Degrees F
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
For Media
Water
Stem Material
Stainless Steel
Valve Series
Pool-Pro

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 4 in, Temp. Range 30 Degrees to 120 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 1/4 in, Standards ISO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.