Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Wafer, PVC, 6" Pipe Sz, Gear Handle

  • Mfr # 3919060

  • Zoro # G2545571


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Tube Size
6in
Pipe Size
6 in
Connection
WAFER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3919060
Zoro #
G2545571
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
6in
Pipe Size
6 in
Lug Dia.
3/4-10
Bolt Circle Dia.
9 1/2 in
Lug Diameter
3/4"-10
Handle Diameter
6.3 in
Nominal Valve Size
6 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Connection
WAFER
Max. Water Pressure
150 psi
Max. Vacuum
29.9 in Hg
Handle Type
Gear Operated Handwheel
Disc Material
Polypropylene
Temp. Range
30 Degrees to 175 Degrees F
Standards
ISO 5211
Liner Material
EPDM
Number of Bolt Holes
8
Seal Material
EPDM
Stem Material
316 Stainless Steel
Operating Temperature - Minimum
30 Degrees F
Connection Type
Wafer
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
-29.92 in Hg
Number of Flange Bolt Holes
8
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
For Media
Water
Operating Temperature - Maximum
175 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
Coefficient of Volume (Cv)
1,100
Valve Series
57LIS

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 6 in, Temp. Range 30 Degrees to 175 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards ISO 5211

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.