Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Wafer, PVC, 8" Pipe Sz, Lever Handle

  • Mfr # 1728085

  • Zoro # G2545553


product price: $590.39
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Tube Size
8in
Pipe Size
8 in
Max. Water Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1728085
Zoro #
G2545553
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
8in
Pipe Size
8 in
Bolt Circle Dia.
11 1/4 in
Lug Dia.
7/8 in
Nominal Valve Size
8 in
Lug Diameter
7/8 in
Handle Length
6.57 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Max. Vacuum
29.9 in Hg
Handle Type
Lever
Number of Bolt Holes
8
Temp. Range
30 Degrees to 120 Degrees F
Disc Material
PVC
Liner Material
EPDM
Standards
ISO
Seal Material
EPDM
Number of Stop Positions
19
Maximum Pressure - Operating
150 psi
Includes Disc Position Indicator
Disc Position Indicator Included
Coefficient of Volume (Cv)
2,500
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
120 Degrees F
Disc Alignment
Concentric
Operating Temperature - Minimum
30 Degrees F
For Media
Water
Vacuum Service Rating
Not Rated
Stem Material
Stainless Steel
ANSI Flange Class
Class 150
Number of Flange Bolt Holes
8
Connection Type
Wafer
Valve Series
Pool-Pro

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 8 in, Temp. Range 30 Degrees to 120 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 11 1/4 in, Lug Dia. 7/8 in, Standards ISO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.