Zoro Homepage

Y Strainer, 1 1/2 in Pipe, Socket/Threaded, PVC, 150 psi

  • Mfr # 1257015

  • Zoro # G6161998


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Connection Type
Socket/Threaded
Max. Fluid Temp.
120 Degrees F
Screen Material
PVC
Housing Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257015
Zoro #
G6161998
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1 1/2 in
Length
12-1/8"
Height
5 7/8 in
Mesh Size
20 mesh
Port 2 Connection Size
1 1/2 in
Port 3 Connection Size
1 1/2 in
Port 1 Connection Size
1 1/2 in

Details

Item
Y Strainer
Connection Type
Socket/Threaded
Max. Fluid Temp.
120 Degrees F
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
Mesh
20
Standards
NSF 61
Microns
840
Gasket Material
EPDM
Port 2 Connection Type
Socket, Threaded
Port 1 Connection Type
Socket, Threaded
Maximum Pressure at 100 deg F
150 psi
Port 3 Connection Type
NPT
Cv Flow Factor
34 gpm
Seal Material
EPDM
Maximum Pressure
150 psi
Strainer Type
Mesh
Micron Rating
840 micron
Includes Screen
Yes

Description

Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 150 psi, Length 12 1/8 in, Height 5 7/8 in, Screen Material PVC, Perforated Screen Size Not Applicable, Mesh Size 0.0331 in, Housing Material PVC, Cv Flow Factor 34 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Micron Rating 840 micron, Port 1 Connection Size 1 1/2 in, Port 1 Connection Type Socket and Threaded, Port 2 Connection Size 1 1/2 in, Port 2 Connection Type Socket and Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.