Shop ASAHI
See all product information
Create Account
Y-Strainer, 4", PVC, FKM, True Union, 4in Pipe, LUG, PVC, FKM, 1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
Mfr # 1259040
Zoro # G6194741
product price:
$
1,425.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
4in
Connection Type
LUG
Housing Material
PVC,FKM
Max. Pressure
1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
Standards
ANSI 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1259040
- Zoro #
- G6194741
- UPC #
- -
- Country of Origin
- Japan
- Item
- Y-Strainer,4",PVC,FKM,True Union
- Connection Type
- LUG
- Housing Material
- PVC,FKM
- Max. Pressure
- 1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
- Standards
- ANSI 150
Description
Y-Strainer,4 In.,PVC,FKM,True Union