Zoro Homepage

Y Strainer, 4 in Pipe, Socket, PVC, 85 psi

  • Mfr # 1256040

  • Zoro # G6162040


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Connection Type
Socket
Max. Fluid Temp.
120 Degrees F
Screen Material
PVC
Housing Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1256040
Zoro #
G6162040
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
4 in
Length
23-35/64"
Height
12 1/2 in
Mesh Size
20 mesh
Port 3 Connection Size
4 in
Port 2 Connection Size
4 in
Port 1 Connection Size
4 in

Details

Item
Y Strainer
Connection Type
Socket
Max. Fluid Temp.
120 Degrees F
Screen Material
PVC
Housing Material
PVC
Max. Pressure
85 psi
Mesh
20
Gasket Material
EPDM
Standards
NSF 61
Microns
840
Maximum Pressure
85 psi
Micron Rating
840 micron
Port 1 Connection Type
Socket
Port 2 Connection Type
Socket
Seal Material
EPDM
Strainer Type
Mesh
Cv Flow Factor
165 gpm
Port 3 Connection Type
Socket
Maximum Pressure at 100 deg F
85 psi
Includes Screen
Yes

Description

Y Strainer, Pipe Size 4 in, Maximum Pressure at 100 deg F 85 psi, Length 23 1/2 in, Height 12 1/2 in, Screen Material PVC, Perforated Screen Size Not Applicable, Mesh Size 0.0331 in, Housing Material PVC, Cv Flow Factor 165 gpm, Includes Screen Screen Included, Maximum Pressure 85 psi, Micron Rating 840 micron, Port 1 Connection Size 4 in, Port 1 Connection Type Socket, Port 2 Connection Size 4 in, Port 2 Connection Type Socket, Port 3 Connection Size 4 in, Port 3 Connection Type Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.