Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Strainer, 4 in Pipe, Threaded, PVC, 85 psi

  • Mfr # 1257040

  • Zoro # G6161961


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Connection Type
Threaded
Max. Fluid Temp.
120 Degrees F
Screen Material
PVC
Housing Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1257040
Zoro #
G6161961
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
4 in
Length
23-15/32"
Height
12 1/2 in
Mesh Size
20 mesh
Port 3 Connection Size
4 in
Port 2 Connection Size
4 in
Port 1 Connection Size
4 in

Details

Item
Y Strainer
Connection Type
Threaded
Max. Fluid Temp.
120 Degrees F
Screen Material
PVC
Housing Material
PVC
Max. Pressure
85 psi
Mesh
20
Gasket Material
EPDM
Standards
NSF 61
Microns
840
Port 3 Connection Type
NPT
Port 2 Connection Type
NPT
Maximum Pressure at 100 deg F
85 psi
Seal Material
EPDM
Cv Flow Factor
165 gpm
Port 1 Connection Type
NPT
Micron Rating
840 micron
Strainer Type
Mesh
Includes Screen
Yes
Maximum Pressure
85 psi

Description

Y Strainer, Pipe Size 4 in, Maximum Pressure at 100 deg F 85 psi, Length 23 1/2 in, Height 12 1/2 in, Screen Material PVC, Perforated Screen Size Not Applicable, Mesh Size 0.0331 in, Housing Material PVC, Cv Flow Factor 165 gpm, Includes Screen Screen Included, Maximum Pressure 85 psi, Micron Rating 840 micron, Port 1 Connection Size 4 in, Port 1 Connection Type NPT, Port 2 Connection Size 4 in, Port 2 Connection Type NPT, Port 3 Connection Size 4 in, Port 3 Connection Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.