This item is Discontinued.

Ascent 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Prebond, PVC, White, Sold per FT 1015/18P16-9ASC

18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Prebond, PVC, White, Sold per FT (Discontinued)

  • Mfr # 1015/18P16-9ASC
  • Zoro # G314913871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1015/18P16-9ASC
Zoro #
G314913871
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.108 in

Details

Item
Lead Wire
Conductor Material
Prebond
Jacket Color
White
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Standards
CSA AWM;CSA TEW;UL 1015;UL 1230

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.