Zoro Homepage

20 AWG, Multi-conductor Electronic Cable, 2 Conductor, Unshielded, Gray, Sold by the FT

  • Mfr # 202CT-ASC

  • Zoro # G511130019


product price: $0.33
/ea
Sold in multiples of 500 for $165.00

Key Features

Cable Jacket Color
Gray
Cable Jacket Material
PVC
Cable Length
1000
Standards
NEC CMR
Wire Size
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202CT-ASC
Zoro #
G511130019
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1000
Wire Size
20
Gauge Size
20

Details

Item
Electronic Cable
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Standards
NEC CMR
Item - Data Cable
Electronic Cable
Insulation Material
PVC
Total Number of Conductors - Data Cable
2
Conductor Material
Tinned Copper
Jacket Material
PVC
Wire Color
Gray
Stranding
7
Conductor Shielding Type
Unshielded
Temperature
80 C
Conductor Type
Stranded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.