SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Orange, 25 ft
- Mfr # GG-13725
- Zoro # G605608509
product price:Â
$
25.99
/ea
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Orange
Power Indicator
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GG-13725
- Zoro #
- G605608509
- UPC #
- 815333016525
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 25 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Jacket Color
- Orange
- Power Indicator
- Yes
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- ETL Listed
Description
Gogreen power, gg-13725, 25 ft 16/3 sjtw outdoor extension cord, orange w/ lighted green ends the power by gogreen 25' 16/3 sjt w-a extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord comes with green lighted end plugs and is great for your car, garage, office and kitchen. Etl listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.