Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductors, Unshielded, Gray, Sold

  • Mfr # C228CT-ASC

  • Zoro # G611130001


product price: $0.93
/ea
Sold in multiples of 250 for $232.50

Key Features

Cable Jacket Color
Gray
Cable Jacket Material
PVC
Cable Length
1000
Standards
NEC CMR;UL 2464;UL 2576
Wire Size
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C228CT-ASC
Zoro #
G611130001
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1000
Wire Size
22
Gauge Size
22

Details

Item
Electronic Cable
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Standards
NEC CMR;UL 2464;UL 2576
Wire Color
Gray
Jacket Material
PVC
Stranding
7
Voltage
300V
Item - Data Cable
Electronic Cable
Insulation Material
PVC
Total Number of Conductors - Data Cable
8
Conductor Material
Tinned Copper
Conductor Shielding Type
Unshielded
Temperature
80 C
Conductor Type
Stranded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.