
UL 2464 AWM, 22 AWG, Multi-conductor Electronic Cable, 3 Conductors, Unshielded, Gray, Sold per FT (Discontinued)
- Mfr # C223CT-ASC1
- Zoro # G914914537
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C223CT-ASC1
Zoro #
G914914537
UPC #
-
Country of Origin
United States
Details
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
3
Standards
NEC CMR;UL 2464
Shielding Type
Unshielded
Voltage
300V
Insulation Material
PVC
Cable Type
Wire & Cable
Conductor Material
Tinned Copper
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.