
UL SOOW Portable Cord, 16 AWG, 3C, CPE, Black, Sold per FT
Mfr # SO1603OW-0/90CASC
Zoro # G014913751
product price: $0.90
/eaSold in multiples of 200 for $180.00
Key Features
Temp. Rating
90°C
Number of Conductors
3
Voltage
600V
Jacket Color
Black
Jacket Material
CPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO1603OW-0/90CASC
Zoro #
G014913751
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.374"
Details
Temp. Rating
90°C
Number of Conductors
3
Voltage
600V
Jacket Color
Black
Jacket Material
CPE
Standards
CSA SOOW;UL SOOW
Material
Bare Copper
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.