1 in 120v NC AWO Solenoid Valve

  • Mfr # 8210B054 120/60 110/50

  • Zoro # G315243519


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Nominal Pipe Size
1 in
Body Material
Brass
Coefficient of Volume (Cv)
13
Valve Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210B054 120/60 110/50
Zoro #
G315243519
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1 in

Details

Item
Solenoid Valve
Body Material
Brass
Coefficient of Volume (Cv)
13
Valve Type
2 Way

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.