Zoro Homepage

1/2 in. NPT N/O 120V 5/120# POT

  • Mfr # 8212A020L0100F2

  • Zoro # G609690548


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Ways
2 way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8212A020L0100F2
Zoro #
G609690548
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 inches

Details

Inlet Connection Type
NPT
Outlet Connection Type
NPT
Item
Solenoid Valve
Valve Ways
2 way
Valve Starting Configuration
Normally Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.