This item is Discontinued.

Asco 120/60, 110/50vac Lead Free 1-1/4" NPT. 2 Way N.C. 8210G008LF

120/60, 110/50vac Lead Free 1-1/4" NPT. 2 Way N.C. (Discontinued)

  • Mfr # 8210G008LF
  • Zoro # G401978660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G008LF
Zoro #
G401978660
UPC #
-
Country of Origin
Unknown

Details

Inlet Connection Type
NPT
Outlet Connection Type
NPT
Item
Solenoid Valve

Description

120/60, 110/50vac Lead Free 1-1/4" NPT. 2 Way N.C. Pilot Operated General Purpose Brass Solenoid Valve Min. 5 PSI, Max Pressure 150 PSI Air, Water, Li

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.