120v 2way 3/4in NC Solenoid Valve
- Mfr # SC8215G030 120/60 110/50
- Zoro # G415243150
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
3/4 in
Valve Type
2 Way
Coefficient of Volume (Cv)
5.1
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC8215G030 120/60 110/50
- Zoro #
- G415243150
- UPC #
- -
- Country of Origin
- Unknown
- Valve Type
- 2 Way
- Item
- Solenoid Valve
- Coefficient of Volume (Cv)
- 5.1
- Body Material
- Aluminum
Dimensions
- Nominal Pipe Size
- 3/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.