Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25in 24v gas valve 5# NC

  • Mfr # 8214G261 24/60

  • Zoro # G315247432


product price: $544.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
1725500
Pipe Size
1-1/4 in
Body Material
Aluminum
Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8214G261 24/60
Zoro #
G315247432
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/4 in

Details

BtuH Capacity
1725500
Body Material
Aluminum
Type
2 Way

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.