1.25in NC Air/Water/Oil 5# Min 125# Max

  • Mfr # 8210G008 12/DC

  • Zoro # G615266751


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume (Cv)
15
Body Material
Brass
Valve Type
2 Way
Nominal Pipe Size
1-1/4 in
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G008 12/DC
Zoro #
G615266751
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1-1/4 in

Details

Coefficient of Volume (Cv)
15
Body Material
Brass
Valve Type
2 Way
Voltage
12V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.