1.25in NO 120VAC Air/Water/Oil 0# Mn 125

  • Mfr # 8210D018 120/60 110/50

  • Zoro # G015266719


product price:  $1,748.99
/ea
Free Shipping & Returns

Key Features

Nominal Pipe Size
1-1/4 in
Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210D018 120/60 110/50
Zoro #
G015266719
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1-1/4 in

Details

Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
15

Description

1.25in NO 120VAC Air/Water/Oil 0# Mn 125 1.25in NO 120VAC Air/Water/Oil 0# Mn 125#

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.