1.25in NO 24VAC Air/Water/Oil 0# Mn 150#
Mfr # 8210G018 24/60
Zoro # G315266662
product price:Â $775.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1-1/4 in
Valve Type
2 Way
Coefficient of Volume (Cv)
15
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8210G018 24/60
Zoro #
G315266662
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1-1/4 in
Details
Valve Type
2 Way
Coefficient of Volume (Cv)
15
Body Material
Brass
Description
1.25in NO 24VAC Air/Water/Oil 0# Mn 150# ASCO - 1.25in Normally Open 24VAC Air/Water/Oil 0# Min 150# Max 125# Oil
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.