
1/2in 120V Gas Valve 5# Max w/ Double Se
Mfr # 8214G020 120/60 110/50
Zoro # G315191933
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Type
2 Way
BtuH Capacity
238500
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8214G020 120/60 110/50
Zoro #
G315191933
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1/2 in
Details
Type
2 Way
BtuH Capacity
238500
Body Material
Aluminum
Description
1/2in 120V Gas Valve 5# Max w/ Double Se ASCO - 1/2in 120V Gas Valve 5# Max w/ Double Seat Cv=4.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.