1/2in 120v Oil Valve 100# 1.8CV

  • Mfr # JB8266C219L 120/60 110/50

  • Zoro # G216126201


product price:  $1,417.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Nominal Pipe Size
1/2 in
Valve Type
2 Way
Coefficient of Volume (Cv)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JB8266C219L 120/60 110/50
Zoro #
G216126201
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1/2 in

Details

Body Material
Brass
Valve Type
2 Way
Coefficient of Volume (Cv)
1.8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.