
1/2in 120v Oil Valve 170# Max .78 Cv
Mfr # JB8266D061L 120/60 110/50
Zoro # G216126232
product price:Â $892.99
/ea
Free Shipping & Returns
Key Features
Valve Type
2 Way
Nominal Pipe Size
1/2 in
Coefficient of Volume (Cv)
0.78
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JB8266D061L 120/60 110/50
Zoro #
G216126232
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1/2 in
Details
Valve Type
2 Way
Coefficient of Volume (Cv)
0.78
Body Material
Brass
Description
1/2in 120v Oil Valve 170# Max .78 Cv ASCO - 1/2 Oil Valve 170# Max .78 Cv Replaces K10AB245
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.