Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in 12vdc Gas Pilot Valve

  • Mfr # 8215G020 12/DC

  • Zoro # G515269401


original price: $277.99
5% off
new price: $263.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
238500
Coil Volts
12V DC
Body Material
Aluminum
Pipe Size
1/2 in
Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215G020 12/DC
Zoro #
G515269401
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/2 in

Details

BtuH Capacity
238500
Coil Volts
12V DC
Body Material
Aluminum
Type
2 Way

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.