Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in 24V Air/Water 5# Min 125#

  • Mfr # 8210G015 24/60

  • Zoro # G415266500


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Nominal Pipe Size
1/2 in
Valve Type
2 Way
Coefficient of Volume (Cv)
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G015 24/60
Zoro #
G415266500
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1/2 in

Details

Body Material
Brass
Valve Type
2 Way
Coefficient of Volume (Cv)
2.2

Description

1/2in 24V Air/Water 5# Min 125# ASCO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.