1/2in 24v NC 5# min 150# w/Junction Box
Mfr # JB8210G002 24/60
Zoro # G915268165
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Coefficient of Volume (Cv)
4
Nominal Pipe Size
1/2 in
Valve Type
2 Way
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB8210G002 24/60
Zoro #
G915268165
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1/2 in
Details
Coefficient of Volume (Cv)
4
Valve Type
2 Way
Body Material
Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.